Shop All Drive Pin Anchors
L.H. Dottie
Nail Drive Anchor, 1/4" Dia., 3/4" L, Alloy Steel Zinc Plated, 100 PK
Mfr # ZAS75
Zoro # G607169022
product price: $48.12
/pk 100, $0.48/ea
$48.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/4"
- Overall Length 3/4"
- Material Alloy Steel
- Finish Zinc Plated
- Head Style Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # ZAS75
- Zoro # G607169022
- UPC # 781002593607
- Country of Origin Viet Nam
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3/4" |
Details
Item | Nail Drive Anchor |
Material | Alloy Steel |
Finish | Zinc Plated |
Head Style | Flat |
Pin Material | Carbon Steel |
Anchor Head Style | Flat |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Yellow Steel, 16 mm L, 100 PK (M01230.050.0016)
- ZORO SELECT Sheet Metal Screw, #14 x 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.024.0150)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/8-16 x 1 1/4", Stainless Steel, 18-8, Hex Socket Drive , 100PK (606038-100)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (50892)
- L.H. DOTTIE Nail Drive Anchor, 1/4" Dia., 1" L, Nylon (714)
- L.H. DOTTIE Pipe Pin Anchor, 1/4" Dia., Carbon Steel Zinc Plated, 100 PK (PS25)
- L.H. DOTTIE Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Alloy Steel Zinc Plated, 100 PK (ZAS150)
- L.H. DOTTIE Nail Drive Anchor, 1/4" Dia., 1" L, Nylon (714TP)
- L.H. DOTTIE Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Zinc Plated, 100 PK (ZAS125)
- L.H. DOTTIE Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Zinc Plated, 100 PK (ZA125)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 2" L, Nylon 100 PK (04079)
- L.H. Dottie Drive Pin Anchors