Shop All Screw & Bolt Assortments
L.H. Dottie
Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 370 PCS
Mfr # 832PS
Zoro # G107167900
product price: $35.54
/ea
$35.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Material Carbon Steel
- Finish Zinc Plated
- Head Type Round
- Drive Phillips/Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 832PS
- Zoro # G107167900
- UPC # 781002296607
- Country of Origin China
- Category Screw & Bolt Assortments
Dimensions
Thread Size | #8-32 |
Number of Sizes | 6 |
Length | 1/2 in to 2 in |
Details
Item | Machine Screw Kit |
Material | Carbon Steel |
Finish | Zinc Plated |
Head Type | Round |
Drive | Phillips/Slotted |
Number of Pieces | 370 |
Includes | (100) 1/2 in, (75) 3/4 in, (75) 1 in, (50) 1-1/4 in, (40) 1-1/2 in, (30) 2 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M27-3mm, 1 m, Steel, Class 10.9, Black Oxide Finish (M20130.270.1000)
- BOSTITCH Collated Brad Nail, 1-3/4 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 2000 PK (BT1345B)
- ZORO SELECT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel K-Lath Head Phillips Drive, 3400 PK (B29580.016.0075)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/2 in L, 1/2 in Thrd L Steel Zinc Plated, 1/4" Hex W, 10 PK (CRM040888GR)
- L.H. DOTTIE Self Drilling Screw Kit, Carbon Steel, Zinc Plated Finish, 240 PCS (TK100)
- L.H. DOTTIE Fender Washer Kit, Carbon Steel, Zinc Plated Finish, 120 PCS (FENWK)
- L.H. DOTTIE Sheet Metal Screw Kit, Carbon Steel, Zinc Plated Finish, 300 PCS (6HX)
- L.H. DOTTIE Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 370 PCS (632PS)
- L.H. DOTTIE Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 370 PCS (632)
- L.H. DOTTIE Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 370 PCS (632TCS)
- L.H. DOTTIE Stove Bolt Kit, Carbon Steel, Zinc Plated Finish, 110 PCS (1420)
- L.H. Dottie Screw & Bolt Assortments