Shop All Screw & Bolt Assortments
L.H. Dottie
Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 370 PCS
Mfr # 632TCS
Zoro # G307168172
$42.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
- Thread Size #6-32
- Length 1/2 in to 2 in
- Drive Phillips/Slotted
- Material Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # 632TCS
- Zoro # G307168172
- UPC # 781002296584
- Country of Origin China
- Category Screw & Bolt Assortments
Dimensions
Thread Size | #6-32 |
Length | 1/2 in to 2 in |
Number of Sizes | 6 |
Details
Head Type | Truss |
Drive | Phillips/Slotted |
Material | Carbon Steel |
Finish | Zinc Plated |
Item | Machine Screw Kit |
Includes | (100) 1/2 in, (75) 3/4 in, (75) 1 in, (50) 1-1/4 in, (40) 1-1/2 in, (30) 2 in |
Number of Pieces | 370 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 3-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0350)
- L.H. DOTTIE Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Wafer Head Square Drive, 400 PK (KWDDT101)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Carbon Steel (WWG350187018712)
- MIDWEST FASTENER Class 8.8, M6-1.00 Flange Bolt, Zinc Plated Steel, 10 mm L, 15 PK (933061)
- L.H. DOTTIE Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 245 PCS (1032PS)
- L.H. DOTTIE Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 310 PCS (832DS)
- L.H. DOTTIE Wall Plate Screw Kit, Carbon Steel, Zinc Plated Finish, 450 PCS (APS2)
- L.H. DOTTIE Sheet Metal Screw Kit, Carbon Steel, Zinc Plated Finish, 210 PCS (10HX)
- L.H. DOTTIE Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 110 PCS (1420PS)
- L.H. DOTTIE Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 370 PCS (632PS)
- PRECISION BRAND Dowel Pin Assortment (12912)
- L.H. Dottie Screw & Bolt Assortments