Shop All Screw & Bolt Assortments
L.H. Dottie
Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 370 PCS
Mfr # 632PS
Zoro # G407166429
$32.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Material Carbon Steel
- Finish Zinc Plated
- Head Type Round
- Drive Phillips/Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # 632PS
- Zoro # G407166429
- UPC # 781002296577
- Country of Origin China
- Category Screw & Bolt Assortments
Dimensions
Thread Size | #6-32 |
Number of Sizes | 6 |
Length | 1/2 in to 2 in |
Details
Item | Machine Screw Kit |
Material | Carbon Steel |
Finish | Zinc Plated |
Head Type | Round |
Drive | Phillips/Slotted |
Includes | (100) 1/2 in, (75) 3/4 in, (75) 1 in, (50) 1-1/4 in, (40) 1-1/2 in, (30) 2 in |
Number of Pieces | 370 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 7/16 in L, Stainless Steel Plain, 500 PK (100704JM303)
- MIDWEST FASTENER #6-32 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 30 PK (63682)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 10 PK (Z9162)
- MIDWEST FASTENER 1/4"-20 x 2-1/4" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01056)
- L.H. DOTTIE Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 310 PCS (832DS)
- L.H. DOTTIE Screw Assortment, Carbon Steel, 335 PCS (WR6)
- L.H. DOTTIE Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 245 PCS (1032PS)
- L.H. DOTTIE Fender Washer Kit, Carbon Steel, Zinc Plated Finish, 120 PCS (FENWK)
- L.H. DOTTIE Wall Plate Screw Kit, Carbon Steel, Zinc Plated Finish, 450 PCS (APS2)
- L.H. DOTTIE Wall Plate Screw Kit, Carbon Steel, Stainless Steel, Brass, Nylon, Zinc Plated Finish, 450 PCS (APS1)
- L.H. DOTTIE Stove Bolt Kit, Carbon Steel, Zinc Plated Finish, 110 PCS (1420)
- L.H. Dottie Screw & Bolt Assortments