Shop All Screw & Bolt Assortments
L.H. Dottie
Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 310 PCS
Mfr # 832DS
Zoro # G307167892
product price: $31.87
/ea
$31.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Length 1/2 in to 2 in
- Head Type Round
- Drive Square/Slotted
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 832DS
- Zoro # G307167892
- UPC # 781002296652
- Country of Origin Canada
- Category Screw & Bolt Assortments
Dimensions
Thread Size | #8-32 |
Length | 1/2 in to 2 in |
Number of Sizes | 6 |
Details
Head Type | Round |
Drive | Square/Slotted |
Material | Carbon Steel |
Finish | Zinc Plated |
Includes | (100) 1/2 in, (60) 3/4 in, (50) 1 in, (40) 1-1/4 in, (35) 1-1/2 in, (25) 2 in |
Item | Machine Screw Kit |
Number of Pieces | 310 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 130 mm L, 10 PK (M04100.160.0130)
- NEWPORT FASTENERS 7/16 x 2" Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW035020P)
- MIDWEST FASTENER Nickel 2-Screw Hole Single Stud Turn Buttons 2PK (932643)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 10 PK (U07410.037.0450)
- L.H. DOTTIE Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 110 PCS (1420PS)
- L.H. DOTTIE Stove Bolt Kit, Carbon Steel, Zinc Plated Finish, 220 PCS (316)
- L.H. DOTTIE Wall Plate Screw Kit, Carbon Steel, Zinc Plated Finish, 450 PCS (APS2)
- L.H. DOTTIE Fender Washer Kit, Carbon Steel, Zinc Plated Finish, 120 PCS (FENWK)
- L.H. DOTTIE Screw Assortment, Carbon Steel, 335 PCS (WR6)
- L.H. DOTTIE Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 370 PCS (832PS)
- BSC PREFERRED Fastener Maintenance Assortment with 1550 Pieces 18-8 Stainless Steel (90970A350)
- L.H. Dottie Screw & Bolt Assortments