Shop All Screw & Bolt Assortments
L.H. Dottie
Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 245 PCS
Mfr # 1032PS
Zoro # G307168516
product price: $40.60
/ea
$40.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Material Carbon Steel
- Finish Zinc Plated
- Head Type Round
- Drive Phillips/Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 1032PS
- Zoro # G307168516
- UPC # 781002103233
- Country of Origin China
- Category Screw & Bolt Assortments
Dimensions
Thread Size | #10-32 |
Number of Sizes | 6 |
Length | 1/2 in to 2 in |
Details
Item | Machine Screw Kit |
Material | Carbon Steel |
Finish | Zinc Plated |
Head Type | Round |
Drive | Phillips/Slotted |
Includes | (75) 1/2 in, (50) 3/4 in, (40) 1 in, (30) 1-1/4 in, (25) 1-1/2 in, (25) 2 in |
Number of Pieces | 245 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Nut, M6-1.00, Square Shape, Steel, Not Graded, Zinc Plated Finish (ADVD7998-M61-3B)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/8 in Steel, Plain Finish, 25 PK (LWIS112USA-025BX)
- ZORO SELECT 99 lbs Tension Strength, 3" L, Steel, 50 PK (U30537.018.0300)
- ZORO SELECT Coupling Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, Plain, 1-1/8 in Lg, 1/2 in Hex Wd, 5 PK (250421BG)
- L.H. DOTTIE Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 370 PCS (632PS)
- L.H. DOTTIE Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 370 PCS (632TCS)
- L.H. DOTTIE Screw Assortment, Carbon Steel, 335 PCS (WR6)
- L.H. DOTTIE Self Drilling Screw Kit, Carbon Steel, Zinc Plated Finish, 240 PCS (TK100)
- L.H. DOTTIE Sheet Metal Screw Kit, Carbon Steel, Zinc Plated Finish, 300 PCS (6HX)
- L.H. DOTTIE Fender Washer Kit, Carbon Steel, Zinc Plated Finish, 120 PCS (FENWK)
- HILLMAN WOOD SCREW & DRILL KIT (130250)
- L.H. Dottie Screw & Bolt Assortments