Shop All Screw & Bolt Assortments
L.H. Dottie
Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 110 PCS
Mfr # 1420PS
Zoro # G707166518
$35.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Length 1/2 in to 2 in
- Head Type Round
- Drive Phillips/Slotted
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # 1420PS
- Zoro # G707166518
- UPC # 781002142058
- Country of Origin China
- Category Screw & Bolt Assortments
Dimensions
Thread Size | 1/4"-20 |
Length | 1/2 in to 2 in |
Number of Sizes | 6 |
Details
Head Type | Round |
Drive | Phillips/Slotted |
Material | Carbon Steel |
Finish | Zinc Plated |
Item | Machine Screw Kit |
Includes | (30) 1/2 in, (25) 3/4 in, (20) 1 in, (15) 1-1/4 in, (10) 1-1/2 in, (10) 2 in |
Number of Pieces | 110 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.5 in L, Aluminum Body, 250 PK (42A0408-EA-250)
- TE-CO Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 4 in, Steel, Black Oxide, 2 PK (40903)
- ZORO SELECT M3.5-0.60 x 12 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (MSPD035120-100P1)
- FOREVERBOLT Hex Nut, M6-1.00, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 4.70 mm Ht (FB3HEXNM6P100)
- L.H. DOTTIE Self Drilling Screw Kit, Carbon Steel, Zinc Plated Finish, 240 PCS (TK100)
- L.H. DOTTIE Wall Plate Screw Kit, Carbon Steel, Stainless Steel, Brass, Nylon, Zinc Plated Finish, 450 PCS (APS1)
- L.H. DOTTIE Screw Assortment, Carbon Steel, 335 PCS (WR6)
- L.H. DOTTIE Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 370 PCS (632)
- L.H. DOTTIE Self Drilling Screw Kit, Carbon Steel, Zinc Plated Finish, 295 PCS (TK810)
- L.H. DOTTIE Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 370 PCS (832PS)
- PLUMB PAK TLT BLT SCREW 5/16"" 2PK (PP835-17)
- L.H. Dottie Screw & Bolt Assortments