Shop All Wire Markers
L.H. Dottie
L.H. Dottie Vinyl Cloth Wire Marker Book (Fire/Security)
Mfr # DMFA
Zoro # G507168934
product price: $21.91
/ea
$21.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl Cloth
- Temp. Range -40 Degrees F to 176 Degrees F
- Label Type Pre-Printed
- Application Identify and Mark
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # DMFA
- Zoro # G507168934
- UPC # 781002163282
- Country of Origin United States
- Category Wire Markers
Details
Item | Wire Marker Book |
Legend | Fire/Security Alarm |
Material | Vinyl Cloth |
Temp. Range | -40 Degrees F to 176 Degrees F |
Label Type | Pre-Printed |
Application | Identify and Mark |
Legend Color | Black |
Adhesive | Rubber |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Bulk Dispenser - Mini Double Bin (BK102-0111)
- BRADY Number Label, 3, 5in.Hx1-3/4in.W, Vinyl (1560-3)
- JUSTRITE Cleaning/Dip Tank, Benchtop, 1 gal. (27601)
- KLEIN TOOLS Situational Awareness Bluetooth Earmuffs (AESEM1S)
- L.H. DOTTIE L.H. Dottie Vinyl Cloth Wire Marker Book (0-9) (DM09)
- EPSON Heat Shrink Tube, Black on Red, 0.187inW (205STBRPX)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X225VAM)
- BRADY 2" x 21/64" White Label, Irradiated Polyolefin, 3PS-187-2-WT (3PS-187-2-WT)
- BRADY Wire Markers, Legend 34 to 66, Blk/Wht, PK5 (WM-34-66-VP)
- 3M Wire Marker Tape Dispenser, PK25 (STD)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-MIN-PK (WM-MIN-PK)
- L.H. Dottie Wire Markers