Shop All Strut Channel Accessories
L.H. Dottie
L.H. Dottie U-Bolt Beam Clamp for 1-5/8'' Strut, 25PK
Mfr # SUB158
Zoro # G907168954
product price: $1,377.99
/pk 25, $55.12/ea
Free Shipping & Returns
$1,377.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Material Carbon Steel
- For Use With Standard Strut Channel
- Type U-Bolt Beam Clamp
- Size 1-5/8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # SUB158
- Zoro # G907168954
- UPC # 781002817673
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Size | 1-5/8 in. |
Details
Finish | Zinc Plated |
Material | Carbon Steel |
For Use With | Standard Strut Channel |
Type | U-Bolt Beam Clamp |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 2" Insider Diameter - 50' Length - Black (FW200-50SP)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 208V AC (9070T150D3)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NC, Red (XB5FA4322)
- VAST Springless Nut, 3/8"-16"X3/8"Hot Dip, PK25 (V220 3/8G-25)
- L.H. DOTTIE L.H. Dottie 4 Hole Flat Plate Fitting, 25PK (SFP4)
- L.H. DOTTIE L.H. Dottie 5 Hole Cross Plate Fitting, 15PK (SFPC5)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 18'' 16 Gauge Plate Strap, 50PK (PS1618)
- L.H. DOTTIE L.H. Dottie 3/8''-16 Channel Nut w/ Short Spring, 100PK (SSN38S)
- L.H. DOTTIE L.H. Dottie Deep Strut Zee Fitting, 50PK (SZFDS)
- L.H. DOTTIE L.H. Dottie 3'' x 5'' 16 Gauge Safety Plate, 100PK (3516)
- ZORO SELECT Channel Springless Nut, 1/4In, Silver, PK25 (V220 1/4)
- L.H. Dottie Strut Channel Accessories