Shop All Hand Soaps
L.H. Dottie
L.H. Dottie Tuf-Towel Waterless Hand Cleaner, 6PK
Mfr # TT75
Zoro # G607186715
Free Shipping & Returns
$140.22
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- WT/STD 14.75
- STD 6
- MSTR 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # TT75
- Zoro # G607186715
- UPC # 781002407751
- Country of Origin United States
- Category Hand Soaps
Details
Color | Orange |
Item | Waterless Hand Cleaner |
WT/STD | 14.75 |
STD | 6 |
MSTR | 6 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Multi-Trauma Dressing, 12inW x 30inL, PK50 (3532)
- MEDLINE Plastic Adhesive Bandages, 3/4"X3", PK100 (NON25500)
- ZORO SELECT First Aid Kit, Fabric, 10 Person (59296)
- FAST ORANGE Permatex Fast Orange Smooth Lotion Hand Cleaner (23108)
- DIAL Hand Soap, GRN, 7.5 oz, Fresh Floral, PK12 (33256)
- METHOD Handwash, Foaming, Pink Grapefruit, 10oz Pump Pink, PK 6 (MTH01361CT)
- PURELL Gojo Supro Max Floral Scent Heavy Duty Hand Cleaner 10 oz (7278-08)
- GOJO Handwash, Foam, Green Certified, 7.5oz Pump Bottle CL, PK 6 (GOJ571506CT)
- SOAPBOX Hand Soap, Vanilla and Lily Blossom, 12 oz Pump Bottle, PK12 (00679)
- SCRUBBING BUBBLES Mrs. Meyer's Clean Day Organic Peony Scent Hand Soap Refill 33 oz (11404)
- ZEP 500 mL Liquid Hand Soap Pump Bottle (333901)
- L.H. Dottie Hand Soaps