Shop All Fluorescent Lighting Accessories
L.H. Dottie
L.H. Dottie Top Mount Fluorescent Fixture Hanger (#10 Gauge), 100PK
Mfr # 630
Zoro # G007166669
$73.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Material Steel
- Mounting Top Mount
- Fixture Type Fluorescent Fixture
- Type Fixture Hanger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # 630
- Zoro # G007166669
- UPC # 781002181309
- Country of Origin China
- Category Fluorescent Lighting Accessories
Details
Finish | Galvanized |
Material | Steel |
Mounting | Top Mount |
Fixture Type | Fluorescent Fixture |
Type | Fixture Hanger |
Lamp Type | Fluorescent |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Die-Cast Aluminum Square Adjustable Baffle Trim" (EL2484B)
- DABMAR LIGHTING Decklight, 606, SS Louvered Step, Wall (LV606-SS)
- LITHONIA LIGHTING Lamp Board (ELP L015)
- ILC Replacement for Norman Lamps Sho-55w-cw Coil-twist-spiral replacement light bulb lamp (SHO-55W-CW COIL-TWIST-SPIRAL NORMAN LAMPS)
- L.H. DOTTIE L.H. Dottie Side Mount Fluorescent Fixture Hanger (#10 Gauge), 100PK (629)
- GENERAL MANUFACTURING StubbyII fluorescent End Light, 25ft. (1113-2500)
- HALO Regent 30/40 W Fluorescent Starter (FS-12B)
- HALO Regent 25 W Fluorescent Starter (FS-25B)
- METAL OPTICS Aircraft Cable Hanging Kit, F/FGB Fixture (MHYTGB10 WWGR)
- LEVITON 14W/15W/20W 2-Pin T8 FS-2 Fluorescent Starter (002-13886-000)
- LITHONIA LIGHTING Power Cord, F/IBZ with Modular Receptacle (CS1WIMP)
- L.H. Dottie Fluorescent Lighting Accessories