Shop All Ground Rods & Clamps
L.H. Dottie
L.H. Dottie Stainless Steel Universal Ground Rod Clamp, 50PK
Mfr # UGRCS
Zoro # G307166581
Free Shipping & Returns
$217.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Grounding Connector Ground Rod Clamp
- Wire Size - Grounding 10 SOL to 1/0 STR
- Material Stainless Steel
- Rod Dia. (In.) 3/8", 1/2", 5/8", 3/4"
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # UGRCS
- Zoro # G307166581
- UPC # 781002831808
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 10 SOL to 1/0 STR |
Rod Dia. (In.) | 3/8", 1/2", 5/8", 3/4" |
Details
Type - Grounding Connector | Ground Rod Clamp |
Material | Stainless Steel |
Standards | UL Listed |
Application | Connects Bare Copper Wire to Copper Ground Rod or Rebar for Gronding and Bonding |
Industry Standards | Underwriters Laboratories (UL) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Non-Illuminated Push Button, Yellow (10250T23Y)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Purple, Nylon Jacket, PVC Insulation (25658612)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703001D02F060)
- SIEMENS Reversing IEC Magnetic Motor Starter, 1NC/1NO (3RA6120-1DP32)
- L.H. DOTTIE L.H. Dottie 3/4'' Bronze Hub, 25PK (HUB75L)
- L.H. DOTTIE L.H. Dottie 1/2''-1'' Bronze Bare Ground Clamp, 25PK (25)
- L.H. DOTTIE L.H. Dottie 1/2''-1'' Pressure Cast Malleable Bare Ground Clamp, 25PK (20M)
- L.H. DOTTIE L.H. Dottie 4-1/2''-6'' Bronze Armored Ground Clamp, 5PK (1103)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Thread Cutting Point, 100PK (1032TC)
- L.H. DOTTIE L.H. Dottie 3/8''-1'' Bronze Bare Ground Clamp w/ Lay in Lug, 25PK (DLI25)
- GARDNER BENDER Grounding Screw, Hex Head, PK12 (GGS-1512R)
- L.H. Dottie Ground Rods & Clamps