Shop All Strut Channel Accessories
L.H. Dottie
L.H. Dottie Shallow Strut Zee Fitting, 50PK
Mfr # SZFSS
Zoro # G807169051
Free Shipping & Returns
$359.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Electrogalvanized
- Material Carbon Steel
- Depth 1-1/4"
- For Use With Metal Framing Channel
- Type Zee Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # SZFSS
- Zoro # G807169051
- UPC # 781002817598
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Depth | 1-1/4" |
Width | 1-5/8" |
Length | 3-1/3" |
Details
Finish | Electrogalvanized |
Material | Carbon Steel |
For Use With | Metal Framing Channel |
Type | Zee Fitting |
Standards | MFMA-1 |
Features | Shallow Strut |
Style/Type | Zee Fitting Shallow Strut |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Illuminated Push Button Operator, 22 mm, Red (3SU1051-0BB20-0AA0)
- EATON Cutler-Hammer Thermal Unit, 10.41 to 11.30A (FH41)
- EATON B-LINE Conduit Hanger, Steel, Zinc Phosphate (BW-16)
- QUICKCABLE One Hole Lug Compress Connector, 1/0 AWG (4910-525-001F)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 18'' 16 Gauge Plate Strap, 50PK (PS1618)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 12'' 16 Gauge Plate Strap, 50PK (PS1612)
- L.H. DOTTIE L.H. Dottie U-Bolt Beam Clamp for 3-1/4'' Strut, 25PK (SUB325)
- L.H. DOTTIE L.H. Dottie U-Bolt Beam Clamp for 1-5/8'' Strut, 25PK (SUB158)
- L.H. DOTTIE L.H. Dottie 4 Hole Flat Plate Fitting, 25PK (SFP4)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 2-3/4'' 16 Gauge Safety Plate (500 pc Pail), 500PK (41P)
- L.H. DOTTIE L.H. Dottie Deep Strut U-Fitting, 15PK (SUFDS)
- L.H. Dottie Strut Channel Accessories