Shop All Carpenters & Mechanics Pencils
L.H. Dottie
L.H. Dottie Red Lumber Crayon (3 Pack)
Mfr # DCR3P
Zoro # G107186703
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 1/2"
- Features Lead Free, Water-Proof, Smear-Proof, Last 10x Longer Than Wax Crayons, Weather Resistant, Fade Resistant
- For Use With Lumber, Dry Wood, Metal, Concrete, Paper, Plastic and Other Surfaces
- Length (In.) 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # DCR3P
- Zoro # G107186703
- UPC # 781002675617
- Country of Origin Mexico
- Category Carpenters & Mechanics Pencils
Dimensions
Width (In.) | 1/2" |
Length (In.) | 4-1/2" |
Details
Item | Lumber Crayon |
Features | Lead Free, Water-Proof, Smear-Proof, Last 10x Longer Than Wax Crayons, Weather Resistant, Fade Resistant |
Color | Red |
For Use With | Lumber, Dry Wood, Metal, Concrete, Paper, Plastic and Other Surfaces |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 1/2 100 deg ZErO Flute CO Deburring Tool (53532)
- DRILL AMERICA 1/4"x6" HSS Aircraft Extension Drill Bit, Overall Length: 6" (DWDA/CX61/4)
- JET Right Angle Pneumatic Right Angle Die Grinder, 1/4", 1/4 in Air Inlet, 1/4" Collet, 20,000 rpm (505415)
- RIDGID 200 ft Corded Drain Cleaning Machine, 115V AC (K-1500A)
- L.H. DOTTIE L.H. Dottie Black Lumber Crayon (3 Pack) (DCBLK3P)
- L.H. DOTTIE L.H. Dottie Lumber Crayon Holder (DCH)
- JOHNSON LEVEL & TOOL Pencil, Carpenter, Pk12 (CPB-12)
- C.H. HANSON C.H. Hanson 7 in. L Carpenter Pencil Beige 1 pc (10236)
- PICA Pocket with Classic Stonesman Pencil Bundle (505/02)
- BON TOOL Bon 84-842 Pencil, Yellow Casing Medium Black Lead, (72/Pkg) (84-842)
- STRIKER Refillable Mechanical Carpenter Pencil (770629)
- L.H. Dottie Marking Tools