Shop All Nut Setters and Bit Holders
L.H. Dottie
L.H. Dottie Multi-Drive Screw Guide Bit Holder
Mfr # MDSG
Zoro # G807168467
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Shank Size 1/4"
- Includes (1) Multi-Drive Screw Guide, (1) #1 Phillips, (1) #2 Phillips, (1) #3 Phillips, (1) #1 Square, (1) #2 Square, (1) #6F-#8R Slotted, (1) #8-#10F, (1) #10R-12R
- Shank Shape Hex
- Shank Style Quick Change
- Type Multi-Drive Screw Guide Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # MDSG
- Zoro # G807168467
- UPC # 781002819127
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Shank Size | 1/4" |
Details
Drive Type | Hex |
Includes | (1) Multi-Drive Screw Guide, (1) #1 Phillips, (1) #2 Phillips, (1) #3 Phillips, (1) #1 Square, (1) #2 Square, (1) #6F-#8R Slotted, (1) #8-#10F, (1) #10R-12R |
Shank Shape | Hex |
Shank Style | Quick Change |
Type | Multi-Drive Screw Guide Kit |
Application - Tools | General Fastening |
Features | Retractable Sleeve Protects Fingers when Fastening |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/16 - 1/2 Cobalt Jobber Drill Bit Set, Drill Bit Finish: Gold (DWD29J-CO-PC)
- OREGON Felling Wedge 12" (26782)
- MILWAUKEE TOOL 1/2 in Drive Impact Socket Set, Metric, 9 pcs (49-66-7032)
- KRAFT TOOL Scraper Blade for Scraper, 36" (GG023-01)
- L.H. DOTTIE L.H. Dottie 18' Telescoping Pole Tool 1/4'' Bit Holder (DLMHD)
- L.H. DOTTIE L.H. Dottie 1/4'' x 3'' Magnetic Bit Holder, 10PK (MBH)
- VEGA INDUSTRIES Nutsetter, 5/16 Mag Nutsetter x 6 (1150MN516S)
- URREA 16 X 100 Mm Super Duty Magnetic Nut Setter (10216)
- CENTURY DRILL & TOOL 1/4in POWER NUTSETTER BULK 5PK (68774)
- YG-1 TOOL CO Straight Spade Drill Holder (P16203)
- MAKITA Impact XPS 2 Square 2" Power Bit, PK15 (E-01052)
- L.H. Dottie Screwdrivers and Nutdrivers