Shop All Carpenters & Mechanics Pencils
L.H. Dottie
L.H. Dottie Lumber Crayon Holder
Mfr # DCH
Zoro # G407186748
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Holds Lumber Crayons
- Color Walnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # DCH
- Zoro # G407186748
- UPC # 781002675853
- Country of Origin Mexico
- Category Carpenters & Mechanics Pencils
Details
Item | Lumber Crayon Holder |
For Use With | Holds Lumber Crayons |
Color | Walnut |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 15/16" TCT Annular Cutter 2" Depth (49-59-4094)
- KO-KEN Ratchet Handle 24 teeth Flexible Head 285mm Push Button Plastic Handle 3/8 Sq. Drive (3774JB)
- TECHNIKS Tapping Head (32600/INC1-1/2)
- BOSCH Palm Router Combo Kit, 1 HP, 120V, 5.6A (PR20EVS)
- L.H. DOTTIE L.H. Dottie Red Lumber Crayon (3 Pack) (DCR3P)
- L.H. DOTTIE L.H. Dottie Black Lumber Crayon (3 Pack) (DCBLK3P)
- RITE IN THE RAIN Carpenter Pencil, PK 72 (59-72)
- STRIKER Refillable Mechanical Carpenter Pencil (770629)
- C.H. HANSON C.H. Hanson 7 in. L Carpenter Pencil Beige 1 pc (10234)
- PICA Dry Longlife Automatic Pencil and Special Hard for Joiners refill Leads, 10 graphite H Bundle (30405)
- C.H. HANSON Blue Carpenter Chalk, 72/Box (10396)
- L.H. Dottie Carpenters & Mechanics Pencils