Shop All Ground Rods & Clamps
L.H. Dottie
L.H. Dottie Ground Clip (Tuff Pack), 500PK
Mfr # GCTP
Zoro # G307166734
product price: $123.75
/pk 500, $0.25/ea
Free Shipping & Returns
$123.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clip On
- Type - Grounding Connector Grounding Clip
- Material Carbon Steel
- Wire Size - Grounding #10, #12, & #14 (Aluminum/Copp
- For Use With Aluminum & Copper Conductors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # GCTP
- Zoro # G307166734
- UPC # 781002270515
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | #10, #12, & #14 (Aluminum/Copp |
Details
Type | Clip On |
Type - Grounding Connector | Grounding Clip |
Material | Carbon Steel |
For Use With | Aluminum & Copper Conductors |
Finish | Zinc Plated |
Application | Secures Grounding Conductors in Outlet Boxes |
Thickness | 10 gauge || 12 gauge || 14 gauge |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Twist Lock Electrical Plug, 4P 20A 250V - NEMA L15-20P (YGA029)
- PANDUIT Al Lug, #6 Awg-300 Kcmil, 5/16" Stud (LAM2SA300-56-3)
- AMPHENOL PT 3C 320 PIN RECP (MS3112E83P)
- HELI-TUBE 3/8 In. OD X 25FT Black Polyethylene Spiral Wrap (HT 3/8 UR-25)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Leader Point (Tuff Pack), 500PK (1032GTP)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Thread Cutting Point, 100PK (1032TC)
- L.H. DOTTIE L.H. Dottie 3/4'' Bronze Hub, 25PK (HUB75L)
- L.H. DOTTIE L.H. Dottie 1-1/4''-2'' Bronze Bare Ground Clamp w/ Lay in Lug, 5PK (DLI27)
- L.H. DOTTIE L.H. Dottie 5/8'' Ground Rod Clamp, 50PK (GR58)
- L.H. DOTTIE L.H. Dottie 1'' Bronze Hub, 10PK (HUB100L)
- BURNDY Pipe Ground Clamp, 8AWG, 2.89In (C11HD4/0DB)
- L.H. Dottie Ground Rods & Clamps