Shop All Knockout Hole Punches
L.H. Dottie
L.H. Dottie Gear Punch Tool Kit (16pcs set, includes case and gear punch)
Mfr # GPTK1
Zoro # G707166686
product price: $1,691.99
/ea
Free Shipping & Returns
$1,691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steel & Stainless Steel
- Material S45C Steel & Aluminum Alloy
- Includes (1) Gear Punch Tool, (1) 7/8, (1) 1-1/8, (1) 1-3/8, (1) 1-3/4, (1) 2, (1) 2-1/2, (1) 3 Cup & Die Sets, (1) 7/8 & (1) 1-1/8 Tip-Bit, (1) 1/2 Die Spacer, (1) 3/8 & (1) 3/4 Draw Stud, (1) Punch Tool Layout Guide, (1) 7/16 Adaptor
- Type Gear Punch Tool Kit
- Features Replaceable 7/16" Quick Change Hex Adapter, Tool Will Punch up to 6" Holes, Die Design Requires 50% Less Torque than Competing Brands, 3 Point Die Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # GPTK1
- Zoro # G707166686
- UPC # 781002857648
- Country of Origin Taiwan, Province of China
- Category Knockout Hole Punches
Dimensions
Conduit and Pipe Size | 1/2" to 2-1/2" |
Details
For Use With | Steel & Stainless Steel |
Material | S45C Steel & Aluminum Alloy |
Includes | (1) Gear Punch Tool, (1) 7/8, (1) 1-1/8, (1) 1-3/8, (1) 1-3/4, (1) 2, (1) 2-1/2, (1) 3 Cup & Die Sets, (1) 7/8 & (1) 1-1/8 Tip-Bit, (1) 1/2 Die Spacer, (1) 3/8 & (1) 3/4 Draw Stud, (1) Punch Tool Layout Guide, (1) 7/16 Adaptor |
Type | Gear Punch Tool Kit |
Features | Replaceable 7/16" Quick Change Hex Adapter, Tool Will Punch up to 6" Holes, Die Design Requires 50% Less Torque than Competing Brands, 3 Point Die Design |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Countersink, 6 Flutes, Carbide, 2-1/2" L (336-006060)
- REMGRIT Remgrit 1", Carbide Grit Hole Saw (G016)
- DAYTON Floor Drill Press, Belt Drive, 1 1/2 hp, 120/240 V, 20 in Swing, 12 Speed (54ZW28)
- EUROBOOR High Speed Steel Annular Cutter with Pin, 1-1/8" x 1" (HCS.1-1/8)
- L.H. DOTTIE L.H. Dottie Gear Punch Tool Kit (19pcs set, includes case and gear punch) (GPTK2)
- L.H. DOTTIE L.H. Dottie 3/8'' Ball Bearing Draw Stud (RPBBDS38)
- L.H. DOTTIE L.H. Dottie 3/4'' Large Draw Stud (HPLDS75)
- L.H. DOTTIE L.H. Dottie 3/4'' Ball Bearing Draw Stud (RPBBDS34)
- L.H. DOTTIE L.H. Dottie 1'' Large Draw Stud (HPLDS100)
- RUKO Knockout Punch, 1", Conduit (1097010)
- GREENLEE Punch-Iso 50 Upc (04611)
- L.H. Dottie Knockout Hole Punches