Shop All Strut Channel Accessories
L.H. Dottie
L.H. Dottie Deep Strut Zee Fitting, 50PK
Mfr # SZFDS
Zoro # G907168824
product price: $288.16
/pk 50, $5.76/ea
Free Shipping & Returns
$288.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Electrogalvanized
- Material Carbon Steel
- Depth 1-5/8"
- Standards MFMA-1
- Features Deep Strut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # SZFDS
- Zoro # G907168824
- UPC # 781002817581
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Depth | 1-5/8" |
Width | 1-5/8" |
Length | 3-3/4" |
Details
Finish | Electrogalvanized |
Material | Carbon Steel |
Standards | MFMA-1 |
Features | Deep Strut |
Type | Zee Fitting |
For Use With | Metal Framing Channel |
Style/Type | Zee Fitting Deep Strut |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Control Transformer, 250 VA, 55 °C, 24V AC, 240/480V AC (MT0250B)
- RACO Electrical Box, 10.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (471)
- ZORO SELECT Power Relay, SPST, 50A, 12VDC (5ZMU6)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW124)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 18'' 16 Gauge Plate Strap, 50PK (PS1618)
- L.H. DOTTIE L.H. Dottie 5 Hole Cross Plate Fitting, 15PK (SFPC5)
- L.H. DOTTIE L.H. Dottie U-Bolt Beam Clamp for 1-5/8'' Strut, 25PK (SUB158)
- L.H. DOTTIE L.H. Dottie 3 Hole Flat Plate Fitting, 50PK (SFP3)
- L.H. DOTTIE L.H. Dottie 3/8''-16 Channel Nut Without Spring, 100PK (SCN38)
- L.H. DOTTIE L.H. Dottie 3'' x 5'' 16 Gauge Safety Plate, 100PK (3516)
- ZORO SELECT Channel U Fitting, Gold (V310UY)
- L.H. Dottie Strut Channel Accessories