Shop All Tape Measures
L.H. Dottie
L.H. Dottie ' Conduit Measuring Tape
Mfr # 3000
Zoro # G807186706
product price: $138.60
/ea
Free Shipping & Returns
$138.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Features Sequentially Marked In 1' Increments, Lightweight, Easily Blown Through Conduit, Durable, Easy to Read Print
- Max. Working Load 14 lbs
- Type Conduit Measuring Tape
- Width 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 3000
- Zoro # G807186706
- UPC # 781002300007
- Country of Origin Canada
- Category Tape Measures
Dimensions
Width | 3/16" |
Length | 3000' |
Size | 3/16" x 3000' |
Details
Material | Polyester |
Features | Sequentially Marked In 1' Increments, Lightweight, Easily Blown Through Conduit, Durable, Easy to Read Print |
Max. Working Load | 14 lbs |
Type | Conduit Measuring Tape |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 13.00mm (C74057)
- PROTO 3/8 in Drive Impact Socket 15 mm Size 6 pt Standard Depth, Black Oxide (J7215MHF)
- PROTO Tethered Pry Bar, 28in.L., 3/4in. dia. (J2146-TT)
- CLESCO Mandrel (M-3)
- L.H. DOTTIE L.H. Dottie 3/4'' x 500' Pull Line Measuring Tape (DWP502)
- L.H. DOTTIE L.H. Dottie 3/4'' x 1500' Pull Line Measuring Tape (DWP1502)
- LUFKIN Shockforce Series Tape Measure, 16 Ft L Blade, 1-3/16 In W Blade, Nylon/Steel Blade (L1116-02)
- MILWAUKEE TOOL 16 ft. STUD Tape Measure (48-22-9716)
- KOMELON Komelon USA 416-SL2825 Hi Vis Green 1 Inch X 25' Self Locking Tape Measure (416-SL2825)
- MIGHTY MAXX Tape Measure Rubberized 25ft (083-10230)
- APEX TOOL GROUP Tapes 100-Ft Lufkin Measuring (ST100-07)
- L.H. Dottie Tape Measures