Shop All Plug & Connector Accessories
L.H. Dottie
L.H. Dottie Cat-A-Pillars Wiring Device Spacer (100 Pack)
Mfr # CA100
Zoro # G007166102
product price: $51.34
/ea
$51.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Type Wiring Device Spacer & Shim
- Material Flame Retardant Polyethylene
- For Use With Single/Multi-Gang Boxes, Recptacles & Switches
- Width 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # CA100
- Zoro # G007166102
- UPC # 781002161714
- Country of Origin Taiwan, Province of China
- Category Plug & Connector Accessories
Dimensions
Width | 3/4" |
Depth | 3-7/8" |
Height | 3/32" |
Details
Color | Yellow |
Type | Wiring Device Spacer & Shim |
Material | Flame Retardant Polyethylene |
For Use With | Single/Multi-Gang Boxes, Recptacles & Switches |
Terminal Connection | Push In |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 24 AWG Gauge, 0.0201" Diameter, 100 Feet (24SS316L100)
- 3M 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK25 (RV10-14Q)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 10 ft. (3443)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120V AC, A Curve (QO115GFI)
- L.H. DOTTIE L.H. Dottie Cat-A-Pillars Wiring Device Spacer (25 Pack) (CA25)
- KH INDUSTRIES Pendant Drop Outlet Box, 125V, 2500W (PP4DD-520-B12F-520)
- HUBBELL Insulgrip Latching Kit, White (SK3)
- MARINCO Marinco IS-10MM-2 BEP Marine Insulated Battery Stud - Dual (IS-10MM-2)
- ELECTRIDUCT Low Profile Electrical Power Extension Cord Cover- 15FT- Beige (PE-15FT-UL-BE)
- HUBBELL Boot, Marine Seal Tite (HBL60CM32)
- MARINCO 305R Marinco 30A 125V Receptacle, Locking (305R)
- L.H. Dottie Plug & Connector Accessories