Shop All Anchor Assortments
L.H. Dottie
L.H. Dottie Assorted Nylon Walldriller Plus Anchor Kit w/Pan Head Phillips Drive Screws
Mfr # WDPAK
Zoro # G707168710
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wall Anchor Type Wall Board
- Wall Anchor Style Self Drilling
- Anchor Material Reinforced Nylon & Acetal
- Drill Bit Size Assorted
- Anchor Kit Type Anchor Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # WDPAK
- Zoro # G707168710
- Country of Origin Canada
- Category Anchor Assortments
Dimensions
Drill Bit Size | Assorted |
Screw Size | Assorted |
Details
Wall Anchor Type | Wall Board |
Wall Anchor Style | Self Drilling |
Anchor Material | Reinforced Nylon & Acetal |
Anchor Kit Type | Anchor Kit |
Application | Drywall and Ceilings |
Grip Range | 3/8'' - 5/8'' |
Features | No Pre-Drill Required, Anti-Vibration, Higher Weight Loads, Bi-Material Technology |
Description
The WallDrillerPLUS® is designed to offer superior holding power in drywall material. It's fine centered point helps guide the anchor into the wall with flawless precision. A sharp profile thread cuts deep into the hole without damaging the drywall, ensuring superior holding power and stability. The sharp cutting edge reduces the force required to cut the material, making it a self-drilling anchor without pre-drilling.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.013.0050)
- ZORO SELECT Thread Cutting Screw, #8 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-800620-100P)
- SENCO Finish Staples, 18 ga, Medium Crown, 3/4 in Leg L, Steel, 10000 PK (L11BAB)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 500 PK (IBI-64)
- L.H. DOTTIE L.H. Dottie 1/4'' Assorted Concrete Screw Anchor Kit (CK14)
- TITAN FASTENERS 450 Piece Plastic Anchor & Sheet Metal Screw Assortment - #8 to #16 (TFP6TLB450)
- HILLMAN Hillman 130250 Wood Screw & Anchor Kit (5404769)
- ITW BRANDS 100PK 22 BRN Powd Load (594)
- ITW BRANDS 100PK 22 42CW YEL Load (607)
- BLUFF MANUFACTURING Anchor Bolts, 3/4" Dia. x 4" L (EPAP2)
- MIDWEST FASTENER #6 to #12 Pan Head Ribbed Plastic Anchor Kit with Screws 100PK (51197)
- L.H. Dottie Anchor Assortments