Shop All Nut Assortments
L.H. Dottie
L.H. Dottie Assorted Hex Nut Kit
Mfr # 339
Zoro # G807166241
product price: $27.27
/ea
$27.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (50) #6-32, (50) #8-32, (50) #10-24, (25) 10-32, (25) #12-24, (75) 1/4 in, (25) 5/16 in, (30) 3/8 in, (6) 1/2 in, (3) 5/8 in
- Number of Sizes 10
- Material Carbon Steel
- Finish Zinc Plated
- Number of Pieces 339
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 339
- Zoro # G807166241
- UPC # 781002170006
- Country of Origin China
- Category Nut Assortments
Dimensions
Number of Sizes | 10 |
Details
Includes | (50) #6-32, (50) #8-32, (50) #10-24, (25) 10-32, (25) #12-24, (75) 1/4 in, (25) 5/16 in, (30) 3/8 in, (6) 1/2 in, (3) 5/8 in |
Item | Hex Nut Kit |
Material | Carbon Steel |
Finish | Zinc Plated |
Number of Pieces | 339 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #12 x 5 in, Steel, Flat Head, Torx Drive, 39 PK (09313)
- ZORO SELECT Wood Screw, #6, 3/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK (U30005.013.0075)
- KIPP Eye Bolt M10, 15 mm Shank, 25 mm ID, Steel, Plastic Coated (K0769.10151)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 25 PK (U07040.031.0300)
- ZORO SELECT Nut Assortment, Nylon Insert, 450 pcs. (JBDL16NELN)
- AU-VE-CO PRODUCTS WASHER NUTS 100PK (AV2562)
- A RAYMOND TINNERMAN U-Clip, C28015-022 (EFUC-C28015-022-255/B)
- ALLSTAR 0.63 in. 18 Left Hand Steel Jam Nuts, 4PK (ALL18261)
- AMPG Grommet Nut, Slotted Drive, 3/8"-16 Size (Z4515)
- ZORO SELECT Grade 18-8 Stainless Steel Solar Install Fastener Kit, 270 pc. (ZSOLAR1)
- G.L. HUYETT Lock Nut Fine Thread ZC Assort 150pc (DISP-LNUT150)
- L.H. Dottie Nut Assortments