Shop All Auger Drill Bits
L.H. Dottie
L.H. Dottie 9/16'' x 54'' Flex-A-Bit
Mfr # FB9654
Zoro # G607186739
$59.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9/16 in x 54 in
- Diameter 9/16 in
- Length 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # FB9654
- Zoro # G607186739
- UPC # 781002370307
- Country of Origin Taiwan, Province of China
- Category Auger Drill Bits
Dimensions
Size | 9/16 in x 54 in |
Diameter | 9/16 in |
Length | 54 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, M6-1, Plug, Metric Coarse, 3 Flutes (1653002708)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (2985205)
- KENNEDY Drawer Liner (84037)
- BETA Micro-Screwdriver, Slotted, 3mm (012570030)
- L.H. DOTTIE L.H. Dottie 5/8'' x 6'' Ship Auger Bit (610)
- L.H. DOTTIE L.H. Dottie 13/16'' x 18'' Ship Auger Bit (1813)
- WOODOWL Ultra Smooth Double Cut 18" x 7/8" (07811)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 5/8" (09807)
- BOSCH NailKiller Auger 1-3/8In x 7-1/2In (NKSB22)
- BES MANUFACTURING Piranhabits Quattro Flex Wood Auger Bit- 1/2"- Length: 48" (QTT1248)
- DRILL AMERICA 5/8"x30" Long Auger Bit (DMS73-5010)
- L.H. Dottie Drill Bits