Shop All Cable Ties
L.H. Dottie
L.H. Dottie 8'' UV Black Standard Duty Cable Tie, 100PK
Mfr # DT6B
Zoro # G807166517
product price: $10.76
/pk 100, $0.11/ea
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 50 lb/f
- Max. Bundle Dia. Min: 0.12" - Max: 1.97"
- Material Nylon 6/6
- Temp. Range -40 Degrees F to 185 Degrees F
- Standards UL Listed, Plenum Rated; Section 300.22 (C) and (D) Of the NEC For Use In Air Handling Spaces, Type 21 AH-2; ASTM D638
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # DT6B
- Zoro # G807166517
- UPC # 781002505068
- Country of Origin Thailand
- Category Cable Ties
Dimensions
Length | 7.87" |
Width | 0.19" |
Max. Bundle Dia. | Min: 0.12" - Max: 1.97" |
Details
Color | UV Black |
Item | Standard Duty Cable Tie |
Tensile Strength | 50 lb/f |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees F to 185 Degrees F |
Standards | UL Listed, Plenum Rated; Section 300.22 (C) and (D) Of the NEC For Use In Air Handling Spaces, Type 21 AH-2; ASTM D638 |
Locking Style | Nylon Pawl |
Thickness | 0.052 in |
Application | Used to Bundle, Secure and Identify |
Features | Angled Tip, Rounded Edges, Superior Locking Power, Tough Nylon 6/6, UV Resistant |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 0.25A, 600V AC, Non-Indicating (KLKR.250)
- HUBBELL 30A Angle Twist-Lock Receptacle 3P 4W 480VAC L16-30R GY (HBL2730AR)
- GE Selector Switch, H-O-A, 00, 0, 1, NEMA 1 (CR305X130N)
- LEVITON Toggle Switch 4W Sw Pkd/5504-2Gy (CS415-2GY)
- L.H. DOTTIE L.H. Dottie 4'' Natural Standard Duty Cable Tie, 100PK (DT4)
- L.H. DOTTIE L.H. Dottie 4'' UV Black Standard Duty Cable Tie, 100PK (DT4B)
- L.H. DOTTIE L.H. Dottie 8'' Natural Standard Duty Cable Tie, 100PK (DT6)
- L.H. DOTTIE L.H. Dottie 15'' UV Black Mounting Hole Cable Tie, 100PK (DTM14B)
- L.H. DOTTIE L.H. Dottie 11'' Air Handling Cable Tie, 100PK (DTP11)
- L.H. DOTTIE L.H. Dottie 14.5'' UV Black Heavy Duty Cable Tie, 50PK (DT14HB)
- KABLE KONTROL Kable Kontrol® - 14" Long Red Nylon Zip Ties - 50 Lbs Tensile Strength - 100 Pc Pack (CT265CL-RED)
- L.H. Dottie Cable Ties