Shop All Ground Rods & Clamps
L.H. Dottie
L.H. Dottie 8'' Stranded 12AWG Ground Pigtail w/ Flange and Hex Head Combo Ground Screw, 250PK
Mfr # GPS775
Zoro # G307165997
product price: $267.18
/pk 250, $1.07/ea
Free Shipping & Returns
$267.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8"
- Type - Grounding Connector Grounding Pigtail
- Material THHN
- Wire Size - Grounding 12
- Standards UL Listed (Wire); NEC Article 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # GPS775
- Zoro # G307165997
- UPC # 781002825968
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Length | 8" |
Wire Size - Grounding | 12 |
Size | 8 in. |
Details
Type - Grounding Connector | Grounding Pigtail |
Material | THHN |
Standards | UL Listed (Wire); NEC Article 250 |
For Use With | Wiring Devices & Outlet Boxes |
Color | Green |
Application | Grounds Wiring Devices to a Switch or Outlet Box |
Thickness | 12 gauge |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 50A, 2 Pole, 120/240V AC (UBIP250)
- QUICKCABLE Male Disconnect, 16-14ga., .25", PK25 (164253-025)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNH6)
- EATON Circuit Breaker, BR Series 20A, 1 Pole, 120V AC (BRCAF120CS)
- L.H. DOTTIE L.H. Dottie 1/2'' Bronze Hub, 25PK (HUB50L)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Leader Point (Tuff Pack), 500PK (1032GTP)
- L.H. DOTTIE L.H. Dottie 5/8'' Ground Rod Clamp, 50PK (GR58)
- L.H. DOTTIE L.H. Dottie 1'' Bronze Hub, 10PK (HUB100L)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Thread Cutting Point (Tuff Pack), 500PK (1032TCTP)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Thread Cutting Point, 100PK (1032TC)
- L.H. DOTTIE L.H. Dottie 1-1/4''-2'' Bronze Bare Ground Clamp w/ Lay in Lug, 5PK (DLI27)
- L.H. Dottie Ground Rods & Clamps