Shop All Screwdriver Bits
L.H. Dottie
L.H. Dottie #8 Spanner Insert Bit
Mfr # 1158
Zoro # G307166819
product price: $19.34
/ea
$19.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Spanner Drive
- Application - Tools Installs Spanner Machine Screws
- Bit Style Tamperproof
- Overall Bit Length 1"
- Shank Shape Hex
- Type Insert Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 1158
- Zoro # G307166819
- UPC # 781002311584
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Overall Bit Length | 1" |
Drive Size | #8 |
Details
Application - Tools | Installs Spanner Machine Screws |
Bit Style | Tamperproof |
Shank Shape | Hex |
Drive Type | Spanner |
Type | Insert Bit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, 1" Tip Size, 14 1/4 in Long, 2 5/8 in Short (15264)
- KIPP Push-Pull Clamp, With Mounting Bracket Standard, F2=2000, Steel Galvanized, Comp: Plastic, Orange (K0085.0200)
- NORTH AMERICAN TOOL 20241 Tap (20241)
- MILWAUKEE TOOL Shockwave 2" Impact Slotted 1/8" Power Bit (48-32-4916)
- L.H. DOTTIE L.H. Dottie #1 x 3'' Square Drive Power Bit (Carded) (IB1XC)
- L.H. DOTTIE L.H. Dottie #3 x 4'' Phillips Power Bit (Carded) (IB3P4C)
- L.H. DOTTIE L.H. Dottie #1 x 3'' Slotted Power Bit (Carded) (IB1SXC)
- L.H. DOTTIE L.H. Dottie #14 Spanner Insert Bit (11514)
- L.H. DOTTIE L.H. Dottie #1 x 6'' Phillips Power Bit (Carded) (IB1P6C)
- L.H. DOTTIE L.H. Dottie #3 x 2'' Slotted Power Bit (Carded) (IB3SLC)
- BOSCH Phillips Ph2 Power Bits, 6L, 1/4Shank, 45625 (45625B10)
- L.H. Dottie Screwdriver Bits