Shop All Hollow Wall Anchors
L.H. Dottie
L.H. Dottie #8 Nylon Toggle Anchor Kit w/ Pan Head Combo Head Screws (Tuff Pack)
Mfr # NTK14LTP
Zoro # G307168738
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Thread Size #8
- Material Nylon
- Drive Type Combination
- Usable Length 1-1/2 in
- Anchor Thread Size #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # NTK14LTP
- Zoro # G307168738
- UPC # 781002668008
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Thread Size | #8 |
Usable Length | 1-1/2 in |
Anchor Thread Size | #8 |
Details
Item | Toggle Bolt |
Material | Nylon |
Head Type | Pan |
Drive Type | Combination |
Toggle Bolt Type | Toggle |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Swivel Concrete Bolts 10K (replacement b (A510004)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39797.031.0075)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 5/8 in, Black, 1200 PK (192292)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 8 in L (U04100.087.0800)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (K6CO)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (K7DC)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Nylon, 100 PK (WD8N)
- L.H. DOTTIE Toggle Bolt, 4" L, Carbon Steel, 50 PK (TBC44)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (RD3HX)
- L.H. DOTTIE Conical Plug, 7/8" L, Polyethylene, 100 PK (21)
- X1 TOOLS Screw Anchor, 1-1/5" L, Alloy Steel, 48 PK (X1E-CON-ANC-DRY-1000x48)
- L.H. Dottie Hollow Wall Anchors