Shop All Multi-Bit Screwdrivers
L.H. Dottie
L.H. Dottie 8'' Magnetic Screwdriver
Mfr # MHD
Zoro # G207165479
product price: $34.82
/ea
$34.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Bit Style Magnetic
- Driver Type Hex
- Tip Style Spanner
- Primary Application General Fastening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # MHD
- Zoro # G207165479
- UPC # 781002169499
- Country of Origin China
- Category Multi-Bit Screwdrivers
Dimensions
Overall Length | 8" |
Details
Bit Style | Magnetic |
Driver Type | Hex |
Item | Insert Bit Screwdriver |
Tip Style | Spanner |
Primary Application | General Fastening |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38517)
- JAMESON Fiber Optic Kit w/ Pouch (32-60-375)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 7/8 " L.260 mm (40484444)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 48 mm Size, Standard Socket, Black Phosphate (49-66-6386)
- CRAFTSMAN Multi-Bits Screwdriver, 3" L, 6 pcs. (CMHT68000)
- IDEAL Phillips, Star, Slotted, Hex, Square Bit 9-1/2 in, Drive Size: 1/4 in, 5/16 in, 7/16 in (35-688)
- ELECTRIDUCT Ratchet Screwdriver Set w/ Telescoping Extension- 25 Pieces (TL-ED-H-RT24)
- WESTWARD Phillips, Slotted Bit 6 1/4 in, Drive Size: 9/64 in , Num. of pieces:4 (401K85)
- URREA 11 in 1 interchangeable bit cushion grip secrewdriver (9310CMS)
- TEKTON 3-in-1 Stubby Torx Driver (T10 x T15, Red) (DMT17003)
- WERA Hex Bit 102 mm, Drive Size: 9 mm , Num. of pieces:1 (05003990001)
- L.H. Dottie Screwdrivers and Nutdrivers