Shop All Strut Channel Accessories
L.H. Dottie
L.H. Dottie 8 Hole Single Channel Tall Clevis, 10PK
Mfr # SPB890
Zoro # G507168132
product price: $437.09
/pk 10, $43.71/ea
Free Shipping & Returns
$437.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Electrogalvanized
- Material Carbon Steel
- Width 4"
- Length 6"
- For Use With Metal Framing Channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # SPB890
- Zoro # G507168132
- UPC # 781002817628
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Width | 4" |
Length | 6" |
Details
Finish | Electrogalvanized |
Material | Carbon Steel |
For Use With | Metal Framing Channel |
Features | Single Channel Tall Clevis |
Type | Post Base |
Standards | MFMA-1 |
Number of Hole | 8 |
Style/Type | Single Channel Tall Clevis Square Base |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han Dd 42 Pos. M Insert Crimp (09160423001)
- TECHFLEX F6 Woven Wrap, 1", Black, 10 ft. (F6W1.00BK10)
- ELECTRIDUCT Flat Plug Power Extension Cords (PE-ED-FP-15-BK)
- GROTE 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK (84-3014)
- L.H. DOTTIE L.H. Dottie 1/2''-13 Channel Nut Without Spring, 100PK (SCN50)
- L.H. DOTTIE L.H. Dottie 1-3/4'' x 5'' 16 Gauge Safety Plate, 100PK (2516)
- L.H. DOTTIE L.H. Dottie 3'' x 5'' 16 Gauge Safety Plate, 100PK (3516)
- L.H. DOTTIE L.H. Dottie 5 Hole Cross Plate Fitting, 15PK (SFPC5)
- L.H. DOTTIE L.H. Dottie 3/8''-16 Channel Nut w/ Standard Spring, 100PK (SSN38)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 9'' 16 Gauge Plate Strap, 50PK (PS169)
- FLEX-STRUT Channel Nut, Short Spring, 1/4" (FS-1/4SS E/G)
- L.H. Dottie Strut Channel Accessories