Shop All Cable Ties
L.H. Dottie
L.H. Dottie 8'' Air Handling Cable Tie w/ Mounting Hole, 100PK
Mfr # DTMP6
Zoro # G407167914
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.19"
- Tensile Strength 50 lb/f
- Max. Bundle Dia. Min: 0.12" - Max: 1.85"
- Material Nylon 6/6
- Temp. Range -40 Degrees F to 185 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # DTMP6
- Zoro # G407167914
- UPC # 781002812098
- Country of Origin Thailand
- Category Cable Ties
Dimensions
Length | 7.87" |
Width | 0.19" |
Max. Bundle Dia. | Min: 0.12" - Max: 1.85" |
Details
Color | Red |
Item | Mounting Hole Cable Tie |
Tensile Strength | 50 lb/f |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees F to 185 Degrees F |
Standards | UL Recognized Component; ASTM D638 |
Locking Style | Nylon Pawl |
Features | Angled Tip, Rounded Edges, Superior Locking Power, Tough Nylon 6/6, Low Smoke Generation, Low Heat Release |
Thickness | 0.052 in |
Application | Used to Bundle, Secure and Identify |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 3 to 32VDC, 65A (CMRD4865)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSN3K)
- TWECO Ground Clamp 200A and Lead Assy (WS200G10)
- SQUARE D Load Center Surge Arrester Mtg Kit (QOSAMK)
- L.H. DOTTIE L.H. Dottie 8'' UV Black Mounting Hole Cable Tie, 100PK (DTM6B)
- L.H. DOTTIE L.H. Dottie 15'' UV Black Mounting Hole Cable Tie, 100PK (DTM14B)
- L.H. DOTTIE L.H. Dottie 4'' UV Black Standard Duty Cable Tie, 100PK (DT4B)
- L.H. DOTTIE L.H. Dottie 14.5'' UV Black Heavy Duty Cable Tie, 50PK (DT14HB)
- L.H. DOTTIE L.H. Dottie 8'' Natural Standard Duty Cable Tie, 100PK (DT6)
- L.H. DOTTIE L.H. Dottie 11'' Natural Standard Duty Cable Tie, 100PK (DT11)
- PARTNERS BRAND Jumbo Cable Ties, 175#, 24", Natural, 100/Case (CT24175)
- L.H. Dottie Cable Ties