Shop All Anchor Setting Tools
L.H. Dottie
L.H. Dottie 8-32 Machine Screw Anchor Setting Tool
Mfr # ST2
Zoro # G207186757
product price: $9.54
/ea
Sold in multiples of 2 for $19.08
$19.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Tool Type Anchor Setting Tool
- Size #8-32
- Application Installs MA2 Machine Screw Anchor
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # ST2
- Zoro # G207186757
- UPC # 781002176008
- Country of Origin China
- Category Anchor Setting Tools
Dimensions
Size | #8-32 |
Details
Anchor Tool Type | Anchor Setting Tool |
Application | Installs MA2 Machine Screw Anchor |
Finish | Zinc Plated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, 1-13/16" Triple Square SAE Socket, 12 Points (J5558)
- WESTWARD Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (46TX61)
- KO-KEN Attack Driver Set Rubber Grip 6 pieces3/8 Sq. Drive (AN318A)
- RIDGID Cutter Wheel (2191)
- L.H. DOTTIE L.H. Dottie 3/8'' Drop-In Anchor Setting Tool (AT38)
- L.H. DOTTIE L.H. Dottie 1/2'' Drop-In Anchor Setting Tool (AT50)
- L.H. DOTTIE L.H. Dottie 1/2''-13 Machine Screw Anchor Setting Tool (ST8)
- L.H. DOTTIE L.H. Dottie 10-24 Machine Screw Anchor Setting Tool (ST3)
- L.H. DOTTIE L.H. Dottie 18' Telescoping Pole Tool Wire & Chain Plug in Head (DLMWT)
- L.H. DOTTIE L.H. Dottie 3/8''-16 Machine Screw Anchor Setting Tool (ST7)
- RED HEAD Drop-in Anchor Setting Tool, 1/2 In (RT 112)
- L.H. Dottie Fastening Tools