Shop All Bolt & Screw Extractors
L.H. Dottie
L.H. Dottie #8 - #10 ProExtract-It Bit
Mfr # GB810R
Zoro # G407168348
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw & Bolt Extractor
- Finish Blue Zinc
- Screw Size #8 - #10
- Material M2 High Speed Steel
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # GB810R
- Zoro # G407168348
- UPC # 781002857433
- Country of Origin Taiwan, Province of China
- Category Bolt & Screw Extractors
Dimensions
Screw Size | #8 - #10 |
Shank Size | 1/4" |
Details
Type | Screw & Bolt Extractor |
Finish | Blue Zinc |
Material | M2 High Speed Steel |
Features | Self Centering Tip Eliminates Walking, All-in-One Design |
Application | Removes Screws #8 to #10 with Damaged Heads & Broken Bolts 1/4" (6mm) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Bahco Chrome Adj. Wrench Ergo 12in. (9073 RC US)
- MELIN TOOL CO 2.50mm Carbide 118 Deg. Jobber Length Drill Bit, Length of Cut: 25 mm (HDR-2.5MM)
- STAHLWILLE TOOLS Striking face open ended Wrench Size 36 mm L.215 mm (42040036)
- TPI 30in. Oscillating Head 1/4 HP 90-30 Degree Down Tilt (ACH30O)
- L.H. DOTTIE L.H. Dottie #0 - #3 ProExtract-It Bit (GB03R)
- L.H. DOTTIE L.H. Dottie 4-Pc ProExtract-It Bit Kit (GBKP)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 10- mm (84758)
- CLE-LINE Screw Extractor 1829 Cle-Line #3 (Drill Size 5/32") (C17172)
- WILLIAMS Williams Screw Extractor, 1/8" Drill (EX-21A)
- QUALTECH Screw Extractor Set, 5 Piece, For Use With Up to 34 Screws, Carbon Steel, Bright (DEWEZS1-5)
- WALTON Finger Repl 7/16 11Mm (12434)
- L.H. Dottie Bolt & Screw Extractors