Shop All Screwdriver Bits
L.H. Dottie
L.H. Dottie #8, #10, #12, 1/4'' Hex Pin Insert Bit
Mfr # 73TR7
Zoro # G807166616
product price: $19.36
/ea
$19.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Installs Hex Pin Screws
- Bit Style Tamperproof
- Overall Bit Length 1"
- Drive Size #8, #10, #12, 1/4"
- Drive Type Hex Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 73TR7
- Zoro # G807166616
- UPC # 781002227373
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Overall Bit Length | 1" |
Drive Size | #8, #10, #12, 1/4" |
Shank Size | 1/4" |
Details
Application - Tools | Installs Hex Pin Screws |
Bit Style | Tamperproof |
Drive Type | Hex Pin |
Type | Insert Bit |
Shank Shape | Hex |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 7/64 Carbide Endmill 4 Flute Single End ALTIN Coated (5466395)
- RIDGID Receding Geared Threader, 4 to 6 in. Cap. (161)
- MILWAUKEE TOOL 1/2 in Drive IMPACT SOCKET SET, Metric, 14 pc. pcs (49-66-7014)
- KIPP Ball Grips, external thread, inch (K0253.04A47X20)
- L.H. DOTTIE L.H. Dottie #3 x 2'' Slotted Power Bit (Carded) (IB3SLC)
- L.H. DOTTIE L.H. Dottie #2 x 6'' Square Drive Power Bit (Carded) (IB26C)
- L.H. DOTTIE L.H. Dottie #6 Spanner Insert Bit (1156)
- L.H. DOTTIE L.H. Dottie #2 x 6'' Slotted Power Bit (Carded) (IB2S6C)
- L.H. DOTTIE L.H. Dottie #1 x 6'' Phillips Power Bit (Carded) (IB1P6C)
- L.H. DOTTIE L.H. Dottie #2 x 2'' Phillips/Square Drive Power Bit (Carded) (IB2CLC)
- OTC HEX, 3/8" DRIVE BIT 5/32" (6162)
- L.H. Dottie Screwdrivers and Nutdrivers