Shop All Step Drill Bits
L.H. Dottie
L.H. Dottie 7/8'' Tip Bit
Mfr # RTTP6010
Zoro # G407168768
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material M2 High Speed Steel
- Finish Polished
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # RTTP6010
- Zoro # G407168768
- UPC # 781002812111
- Country of Origin China
- Category Step Drill Bits
Dimensions
Size Range | 7/8" |
Shank Size | 1/4" |
Details
Material | M2 High Speed Steel |
Finish | Polished |
Shank Type | Quick Change Hex |
Item | Step Drill Bit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Combo Non-Ratcheting Wrench - 21mm (81678)
- WIHA SAE Comfort Grip T-Handle Ball Hex Key, 3/16" Tip Size (54014)
- SUPER TOOL Chucking Reamer, 1/2 In., 6 Flute, Carb Tip (55232)
- WESTWARD 1/4 in Drive, 5.5mm Triple Square Metric Socket, 12 Points (53YR11)
- L.H. DOTTIE L.H. Dottie Tip Bit Replaceable Tip Set (2 Pack) (RTTP6000)
- L.H. DOTTIE L.H. Dottie 1-1/8'' Tip Bit (RTTP6020)
- L.H. DOTTIE L.H. Dottie 1-3/8'' Tip Bit (RTTP6030)
- EVOLUTION 3/16 To 1/2" Straight Flute Step Drill (SD-6)
- MILWAUKEE TOOL 6MM-35MM Step Bit (48-89-9335)
- DRILL AMERICA 1/4 - 1-3/8 by 1/8 Increments Unibit (VAC5)
- IRWIN HSS Step Drill Bit 13 Sizes, 1/8-1/2" (15101ZR)
- L.H. Dottie Step Drill Bits