Shop All Step Drill Bits
L.H. Dottie
L.H. Dottie 7/8'' & 1-1/8'' Tip Bit Set
Mfr # RTTP6040
Zoro # G807168726
product price: $257.64
/ea
Free Shipping & Returns
$257.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material M2 High Speed Steel
- Finish Polished
- Shank Size 1/4"
- Sizes Included 1/4" - 1/2" Extra Tip
- Includes 1/4" to 1/2" Extra Tip, 1/4" to 7/8" Base & Tip, 1/4" to 1-1/8" Base & Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # RTTP6040
- Zoro # G807168726
- UPC # 781002812142
- Country of Origin China
- Category Step Drill Bits
Dimensions
Size Range | 7/8", 1-1/8" |
Shank Size | 1/4" |
Sizes Included | 1/4" - 1/2" Extra Tip |
Details
Material | M2 High Speed Steel |
Finish | Polished |
Shank Type | Quick Change |
Item | Step Drill Bit |
Includes | 1/4" to 1/2" Extra Tip, 1/4" to 7/8" Base & Tip, 1/4" to 1-1/8" Base & Tip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Pilot Punch, 3/16 No. 6 (25005)
- DYNAMIC Tools 16 Piece Punch And Chisel Set (D058203)
- TOOLPRO Straight Cut Aviation Snips with Yellow Grips (TP02162)
- MAYHEW PUNCH PIN 475-5/64" MIN KNURLED (MY21601)
- L.H. DOTTIE L.H. Dottie Tip Bit Replaceable Tip Set (2 Pack) (RTTP6000)
- L.H. DOTTIE L.H. Dottie 1-3/8'' Tip Bit (RTTP6030)
- L.H. DOTTIE L.H. Dottie 1-1/8'' Tip Bit (RTTP6020)
- L.H. DOTTIE L.H. Dottie 7/8'' Tip Bit (RTTP6010)
- RUKO TOOLS Tube and Sheet Drill, Cobalt (101008E)
- RUKO Step Drill Size 5, 13/32 -1" (101705)
- MICHIGAN DRILL #10 HIGH SPEED STEEL JOBBER LENGTH STANDARD STEP DRILL FOR DRILLING AND COUNTERBORING CAP SCREW (371 10)
- L.H. Dottie Drill Bits