Shop All High Speed Jobber Drill Bits
L.H. Dottie
L.H. Dottie 7/64'' High Speed Steel Drill (Carded)
Mfr # HS7C
Zoro # G207165806
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Heavy Duty Jobber
- Shank Type Straight
- Material M2 High Speed Steel
- Finish Black & Gold
- Overall Length 2-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # HS7C
- Zoro # G207165806
- UPC # 781002821274
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Overall Length | 2-5/8" |
Flute Length | 1-1/2" |
Bit Dia. | 7/64" |
Shank Size | 7/64" |
Details
Bit Style | Heavy Duty Jobber |
Shank Type | Straight |
Material | M2 High Speed Steel |
Finish | Black & Gold |
Number of Pieces | 4 |
Flute Type | Spiral |
Standards | ANSI |
Application | Steel, Steel Forging, Cast Iron, Wood, Plastic, And Other Work Materials |
Drill Bit Point Angle | 135° |
Point Type | Split |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL54)
- AJAX TOOL WORKS PUNCH 1/2" LONG TAPERED 9" OAL (AJ589)
- DRILL AMERICA #14 HSS Straight Flute Taper Pin Reamer (DWRRTP14)
- DRILL AMERICA 9/16"x18" Carbide Tipped Masonry Drill Bit (DAM18X9/16)
- L.H. DOTTIE L.H. Dottie 27/64'' High Speed Steel Drill (Carded) (HS27C)
- L.H. DOTTIE L.H. Dottie 23/64'' High Speed Steel Drill (Carded) (HS23C)
- L.H. DOTTIE L.H. Dottie 15/32'' High Speed Steel Drill (Carded) (HS30C)
- L.H. DOTTIE L.H. Dottie 29/64'' High Speed Steel Drill (Carded) (HS29C)
- L.H. DOTTIE L.H. Dottie 1/4'' High Speed Steel Drill (Carded) (HS16C)
- L.H. DOTTIE L.H. Dottie 13/64'' High Speed Steel Drill (Carded) (HS13C)
- MICHIGAN DRILL High Speed Steel Jobber Drill Bright 0.082 (300A 44)
- L.H. Dottie Drill Bits