Shop All High Speed Jobber Drill Bits
L.H. Dottie
L.H. Dottie 7/16'' High Speed Steel Drill (Carded)
Mfr # HS28C
Zoro # G607165796
product price: $15.68
/ea
$15.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Heavy Duty Jobber
- Shank Type Three Flats
- Material M2 High Speed Steel
- Finish Black & Gold
- Overall Length 5-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # HS28C
- Zoro # G607165796
- UPC # 781002821489
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Overall Length | 5-1/2" |
Flute Length | 4-1/16" |
Shank Size | 7/16" |
Bit Dia. | 7/16" |
Details
Bit Style | Heavy Duty Jobber |
Shank Type | Three Flats |
Material | M2 High Speed Steel |
Finish | Black & Gold |
Number of Pieces | 1 |
Flute Type | Spiral |
Application | Steel, Steel Forging, Cast Iron, Wood, Plastic, And Other Work Materials |
Drill Bit Point Angle | 135° |
Standards | ANSI |
Point Type | Split |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Drop-In Anchor Stop Bit, 1-1/16 in L (HCSTP2061)
- WESTWARD 5/32" HSS 118 Deg. Jobber Length Drill Bit (401J65)
- DEWALT 1/8" Brad Pt Bit (DW1702)
- STAHLWILLE TOOLS 10 mm (3/8") Screwdriver socket SizeM10 L.52 mm (02060010)
- L.H. DOTTIE L.H. Dottie 29/64'' High Speed Steel Drill (Carded) (HS29C)
- L.H. DOTTIE L.H. Dottie 15/32'' High Speed Steel Drill (Carded) (HS30C)
- L.H. DOTTIE L.H. Dottie 27/64'' High Speed Steel Drill (Carded) (HS27C)
- L.H. DOTTIE L.H. Dottie 1/4'' High Speed Steel Drill (Carded) (HS16C)
- L.H. DOTTIE L.H. Dottie 23/64'' High Speed Steel Drill (Carded) (HS23C)
- L.H. DOTTIE L.H. Dottie 1/2'' High Speed Steel Drill (Carded) (HS32C)
- DRILL AMERICA 8.50mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM8.50)
- L.H. Dottie Drill Bits