Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 7/16'' Anti-Short Bushing, 500PK
Mfr # 2
Zoro # G107168129
product price: $58.25
/pk 500, $0.12/ea
$58.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Polyethylene
- Conduit Size 7/16"
- Color Red
- Connection Push In
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 2
- Zoro # G107168129
- UPC # 781002116028
- Country of Origin Canada
- Category Conduit Fittings
Dimensions
Conduit Size | 7/16" |
Cable Size - Anti-Short Bushing | 12/4, 10/2, 10/3, 2/1 |
Flex Length | 7/16" |
Details
Conduit Fitting Material | Polyethylene |
Color | Red |
Connection | Push In |
Material | Nylon |
Type | Plastic Bushing |
Application | Protects Wires From Sharp Cut Edges of BX or Flex |
For Use With | FMC, AC, BX & MC Cable |
Style - Connector | Anti-Short |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 6' Surface Raceway Channel, PVC, White (LD10WH6-A)
- GENERAC Smart Switch 400 Amp 120/240 1-Phase NEMA 3R (RTSC400A3)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 3 (A30H2408ALLP)
- ANVIL Beam Clamp, Rod Sz5/8", Forged Steel (0500104104)
- L.H. DOTTIE L.H. Dottie 1'' Straight Die Cast Liquid Tight Connector, 5PK (LT100)
- L.H. DOTTIE L.H. Dottie 1-1/2'' No Thread Connector, 5PK (NT150)
- L.H. DOTTIE L.H. Dottie 3'' x 1'' Reducing Washer, 10PK (RW83)
- L.H. DOTTIE L.H. Dottie 3'' EMT Plastic Bushing, 25PK (EMTB300)
- L.H. DOTTIE L.H. Dottie 2-1/2'' x 1-1/4'' Reducing Washer, 25PK (RW74)
- L.H. DOTTIE L.H. Dottie 1/2'' 45 Degree Insulated Steel Liquid Tight Connector, 10PK (SL4550I)
- RACO Conn, Flex Ac/Mc, 90, Insul, 2", Mall Irn (3208)
- L.H. Dottie Conduit Fittings