Shop All Fishing Tapes, Sticks, & Lines
L.H. Dottie
L.H. Dottie 6500' Two Ply Pull Line (Pail)
Mfr # 6502P
Zoro # G707168178
product price: $98.44
/ea
Free Shipping & Returns
$98.44
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6500'
- Color Blue/White
- Size 1/8" x 6500'
- Material Polypropylene
- Features Easy Dispensing Lid, Resists Tangling When Dispensing, Can Be Left in Conduit for Reuse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 6502P
- Zoro # G707168178
- UPC # 781002157472
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 6500' |
Size | 1/8" x 6500' |
Details
Color | Blue/White |
Material | Polypropylene |
Features | Easy Dispensing Lid, Resists Tangling When Dispensing, Can Be Left in Conduit for Reuse |
Application | Pulls Rope Through Conduit and Can be Used with Power Fishing Systems |
Type | Pull Line |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON Thread) Straight SHANK-ONLY 1/2"X12"(3/4-10 (TDS-3-12)
- MAKITA 18V LXT® Recipro Saw Kit (5.0Ah) (XRJ04T)
- RIDGID Chain Knocker, For Use w/Mfr. No. 64273, Drain Line Capacity I.D.: 2" to 2-1/2" (K9-204)
- DEWALT 3/16" x 6" Drill Bit Premium Percussion (Bulk 25) (DW5223B25)
- L.H. DOTTIE L.H. Dottie 1100' Pink Twisted Nylon Twine (N18P)
- L.H. DOTTIE L.H. Dottie 3/16'' x 1200' Yellow Polypropylene Pull Rope (36120)
- L.H. DOTTIE L.H. Dottie 5/8'' x 500' Pull Line Measuring Tape (DWP501)
- L.H. DOTTIE L.H. Dottie 1/4'' Replacement Pulling Hook (QSPH25)
- L.H. DOTTIE L.H. Dottie 1/4'' x 4500' 3-in-1 Pull Line Measuring Tape (PMT4500)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Power Fishing Piston, 2PK (PFP125)
- JAMESON Wee Buddy Fish Tape w/ 100 ft. of 1/8" Fiberglass Rod (8-18-100K)
- L.H. Dottie Electrical Tools