Shop All Fishing Tapes, Sticks, & Lines
L.H. Dottie
L.H. Dottie 6500' Two Ply Pull Line (Dispensing Pail)
Mfr # 6502PZ
Zoro # G107168099
product price: $98.44
/ea
Free Shipping & Returns
$98.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6500'
- Color Blue/White
- Size 1/8" x 6500'
- Material Polypropylene
- Features Easy Dispensing Lid, Resists Tangling When Dispensing, Can Be Left in Conduit for Reuse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 6502PZ
- Zoro # G107168099
- UPC # 781002855897
- Country of Origin Viet Nam
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 6500' |
Size | 1/8" x 6500' |
Details
Color | Blue/White |
Material | Polypropylene |
Features | Easy Dispensing Lid, Resists Tangling When Dispensing, Can Be Left in Conduit for Reuse |
Application | Pulls Wire Through Conduit and Pipe |
Type | Pull Line |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Super Hss(T15) Throw Away Drill Insert Tin-Coated (S06107)
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50812)
- DEWALT 1-1/8 in. HEX Self Sharpening Chisel Bits (DWA5962)
- KRAFT TOOL SS Walking Seamer/Edger, 8"x8" 1/4"R (CC031)
- L.H. DOTTIE L.H. Dottie 1/2'' x 75' Nylon Line Package, 10PK (LP5075)
- L.H. DOTTIE L.H. Dottie 3/16'' x 1200' Yellow Polypropylene Pull Rope (36120)
- L.H. DOTTIE L.H. Dottie 5/8'' x 3000' Pull Line Measuring Tape (DWP3001)
- L.H. DOTTIE L.H. Dottie Fish Tape Quick Leader (QL12)
- L.H. DOTTIE L.H. Dottie 3/4'' x 300' Nylon Line Package, 5PK (LP75300)
- L.H. DOTTIE L.H. Dottie 3/4'' x 450' Nylon Line Package, 5PK (LP75450)
- ECLIPSE Fish Stick, 32-1/2 ft, Fiberglass (DK-2053A)
- L.H. Dottie Electrical Tools