Shop All Barrier, Flagging and Underground Tapes
L.H. Dottie
L.H. Dottie 6'' X 1000' Red Underground Tape (Caution Buried High Voltage Line Below)
Mfr # UT33D
Zoro # G507168569
product price: $121.63
/ea
Free Shipping & Returns
$121.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Standards APWA Uniform Color Code
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # UT33D
- Zoro # G507168569
- UPC # 781002167334
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Details
Item | Underground Warning Tape |
Material | Polyethylene |
Color | Red |
Legend | Caution Buried High Voltage Line Below |
Standards | APWA Uniform Color Code |
Legend Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY NFPA Label, 5"H X 3"W, PK500 (99175)
- GASTEC Hydrogen Peroxide Dosimeter Tube, PK10 (32D)
- QUICK DAM Flood Barrier 5Ft (QD65-1)
- BOLLE SAFETY Safety Glasses, CSP Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (40305)
- L.H. DOTTIE L.H. Dottie 6'' X 1000' Orange Underground Tape (Caution Buried Fiber Optic Line Below) (UT47D)
- L.H. DOTTIE L.H. Dottie 6'' X 1000' Yellow Underground Tape (Caution Buried Electric Line Below) (UT28D)
- L.H. DOTTIE L.H. Dottie 3'' x 300' Yellow Barricade Tape (Caution Caution Caution) (BT5X3)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Yellow Barricade Tape (Caution High Voltage) (BT12)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Orange Underground Tape (Caution Buried Cable Line Below) (UT43D)
- L.H. DOTTIE L.H. Dottie 6'' x 1000' Orange Detectable Tape (Caution Buried Telephone Line Below) (DU605)
- ZORO SELECT Barricade Tape, Danger, Red, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (1N960)
- L.H. Dottie Traffic Safety