Shop All Barrier, Flagging and Underground Tapes
L.H. Dottie
L.H. Dottie 6'' x 1000' Red Detectable Tape (Caution Buried High Voltage Line Below)
Mfr # DU609
Zoro # G407165828
product price: $461.59
/ea
Free Shipping & Returns
$461.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Foil Bonded Polyethylene
- Roll Length 1000'
- Legend Color Black
- Roll Width 6"
- Thickness 4.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # DU609
- Zoro # G407165828
- UPC # 781002163749
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 1000' |
Roll Width | 6" |
Details
Item | Detectable Warning Tape |
Material | Foil Bonded Polyethylene |
Color | Red |
Legend | Caution Buried High Voltage Line Below |
Legend Color | Black |
Thickness | 4.5 mil |
Standards | APWA Uniform Color Code |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Car Stop, Rubber, 4 in H, 6 ft L, 6 in W, Black/Yellow (GNRS1610YB)
- SIGNMISSION OSHA Notice Sign, Fire Control Panel Located Inside, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-NS-D-57-L-12556)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (92733PUL)
- RAE Pavement Stencil, Fire Lane, STL-108-70431 (STL-108-70431)
- L.H. DOTTIE L.H. Dottie 6'' x 1000' Orange Detectable Tape (Caution Buried Telephone Line Below) (DU605)
- L.H. DOTTIE L.H. Dottie 6'' x 1000' Red Detectable Tape (Caution Buried Electric Line Below) (DU601)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Yellow Underground Tape (Caution Buried Utilities Underground) (UT19D)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Yellow Barricade Tape (Caution Caution Caution) (BT5)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Orange Underground Tape (Caution Buried Fiber Optic Line Below) (UT44D)
- L.H. DOTTIE L.H. Dottie 3'' X 1000' Barricade Tape (Alternating Stripes Black/Yellow) (BT31)
- ZORO SELECT Flagging Tape, Fluorescent Red, 1-3/16in.W (ARR-20)
- L.H. Dottie Traffic Safety