Shop All Barrier, Flagging and Underground Tapes
L.H. Dottie
L.H. Dottie 6'' x 1000' Red Detectable Tape (Caution Buried Electric Line Below)
Mfr # DU601
Zoro # G907165885
Free Shipping & Returns
$461.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Foil Bonded Polyethylene
- Roll Length 1000'
- Thickness 4.5 mil
- Roll Width 6"
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # DU601
- Zoro # G907165885
- UPC # 781002163527
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 1000' |
Roll Width | 6" |
Details
Item | Detectable Warning Tape |
Material | Foil Bonded Polyethylene |
Color | Red |
Legend | Caution Buried Electric Line Below |
Thickness | 4.5 mil |
Legend Color | Black |
Standards | APWA Uniform Color Code |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Knit Gloves, S, Seamless Knit, PR, PK12 (42-874)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 1 PR (960-XXL)
- ERB SAFETY BreakAway Vest, Cl 2, XBack, HiViz, Orange, L (61741)
- PYRAMEX Value Cowhide Leather Driver with Keystone Thumb, Size M, 12PK (GL2001KM)
- L.H. DOTTIE L.H. Dottie 3'' x 300' Yellow Barricade Tape (Caution Caution Caution) (BT5X3)
- L.H. DOTTIE L.H. Dottie 3'' X 1000' Barricade Tape (Alternating Stripes Black/Yellow) (BT31)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Orange Detectable Tape (Caution Buried Telephone Line Below) (DU05)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Yellow Underground Tape (Caution Buried Electric Line Below) (UT7D)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Yellow Barricade Tape (Caution Caution Caution) (BT5)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Yellow Barricade Tape (Caution Do Not Enter) (BT8)
- ZORO SELECT Barricade Tape, Black/Red, 500 ft x 3 In (B354R10-200)
- L.H. Dottie Barrier, Flagging and Underground Tapes