Shop All Barrier, Flagging and Underground Tapes
L.H. Dottie
L.H. Dottie 6'' X 1000' Orange Underground Tape (Caution Buried Fiber Optic Line Below)
Mfr # UT47D
Zoro # G107168716
product price: $121.63
/ea
Free Shipping & Returns
$121.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Thickness 4 mil
- Roll Width 6"
- Legend Color Black
- Standards APWA Uniform Color Code
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # UT47D
- Zoro # G107168716
- UPC # 781002167471
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Width | 6" |
Roll Length | 1000' |
Details
Item | Underground Warning Tape |
Material | Polyethylene |
Color | Orange |
Legend | Caution Buried Fiber Optic Line Below |
Thickness | 4 mil |
Legend Color | Black |
Standards | APWA Uniform Color Code |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Hydrogen Sulfide (17134479)
- CAT WORKWEAR Trademark Trouser, Workwear, Cargo with (C172-016)
- FULHAM FIREHORSE Ext Sgn, Thrmplst, Wht, 13in, 2W (FHEX21WREM)
- ZORO SELECT Elbow Support, XL, Black, Single Strap, Features: Machine Washable (6T571)
- L.H. DOTTIE L.H. Dottie 6'' X 1000' Red Underground Tape (Caution Buried High Voltage Line Below) (UT33D)
- L.H. DOTTIE L.H. Dottie 6'' X 1000' Yellow Underground Tape (Caution Buried Electric Line Below) (UT28D)
- L.H. DOTTIE L.H. Dottie 3'' x 300' Yellow Barricade Tape (Caution Caution Caution) (BT5X3)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Yellow Underground Tape (Caution Buried Electric Line Below) (UT7D)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Red Detectable Tape (Caution Buried High Voltage Line Below) (DU09)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Yellow Barricade Tape (Caution High Voltage) (BT12)
- ZORO SELECT Flagging Tape, Pink Glo, 150ft x 1/2 In (N-PG-200)
- L.H. Dottie Barrier, Flagging and Underground Tapes