Shop All Barrier, Flagging and Underground Tapes
L.H. Dottie
L.H. Dottie 6'' x 1000' Orange Detectable Tape (Caution Buried Telephone Line Below)
Mfr # DU605
Zoro # G607165833
product price: $461.59
/ea
Free Shipping & Returns
$461.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Foil Bonded Polyethylene
- Legend Color Black
- Standards APWA Uniform Color Code
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # DU605
- Zoro # G607165833
- UPC # 781002163701
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Details
Item | Detectable Warning Tape |
Material | Foil Bonded Polyethylene |
Color | Orange |
Legend | Caution Buried Telephone Line Below |
Legend Color | Black |
Standards | APWA Uniform Color Code |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Radiation Area Walk On Floor Sign (WFS22)
- DURABLE CORP Anti-Slip Barefoot, Self Draining Matting 2'x33' Oxford Blue (H2K2x33OBL)
- DYMO Label Roll, Metallic Silver, Labels/Roll: 170 (35800)
- NOTRAX Entrance Runner, Black, 4 ft. W x 8 ft. L (231S0048BL)
- L.H. DOTTIE L.H. Dottie 6'' x 1000' Red Detectable Tape (Caution Buried Electric Line Below) (DU601)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Yellow Underground Tape (Caution Buried Electric Line Below) (UT7D)
- L.H. DOTTIE L.H. Dottie 6'' X 1000' Red Underground Tape (Caution Buried High Voltage Line Below) (UT33D)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Yellow Underground Tape (Caution Buried Utilities Underground) (UT19D)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Orange Detectable Tape (Caution Buried Fiber Optic Line Below) (DU10)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Yellow Barricade Tape (Caution High Voltage) (BT12)
- MUTUAL INDUSTRIES 4X5X30" Wire Marking Flags, Glo Lime, 1000C (15901-139-4)
- L.H. Dottie Traffic Safety