Shop All Hand Saws
L.H. Dottie
L.H. Dottie 6'' Utility Drywall Saw
Mfr # UT6
Zoro # G607166540
product price: $12.13
/ea
$12.13
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hand Saw Application Cuts Drywall, Plywood & Plastic
- Length 12"
- Blade Length 6"
- Blade Material High Carbon Steel
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # UT6
- Zoro # G607166540
- UPC # 781002289609
- Country of Origin Taiwan, Province of China
- Category Hand Saws
Dimensions
Length | 12" |
Blade Length | 6" |
Details
Hand Saw Application | Cuts Drywall, Plywood & Plastic |
Blade Material | High Carbon Steel |
Handle Material | Wood |
Type | Utility Saw |
Teeth Per Inch | 7 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Chrome Finish (440G17)
- GEARWRENCH 9/16" 12 Point Stubby Combination Wrench (81627)
- PRESCO Marking Flag, Yellow, Gas Line, PVC, PK100 (4521YBK509-200)
- KNIPEX KNIPEX® 90 70 220 Revolving Punch Pliers 8-3/4" OAL (90 70 220)
- EXCEL BLADES Razor Pull Saw Backsaw Replacement Blade 1in. Deep - 42 Teeth/In, 12pk (30450)
- NICHOLSON Blades B D Hacksaw Blades (62635)
- BETA Plasterboard Saw (017290200)
- BAHCO Bahco Bowsaw Blade, 30", Green, Ergo (23-30)
- JONES STEPHENS Blade for EZ Stroke, Replacement, 12" (S49007)
- SURTEK Triple Edge Handsaw With Wood Handle 24 (120248)
- CRAFTSMAN Hand Saw, Steel Blade, 15" Blade Length (CMHT20880)
- L.H. Dottie Hand Saws