Shop All Hand Saws
L.H. Dottie
L.H. Dottie 6'' Snaggletooth Pro Saw
Mfr # SNG6
Zoro # G607168964
product price: $18.96
/ea
$18.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application Cuts Drywall, Plywood & Plastic
- Length 12"
- Blade Length 6"
- Blade Material High Carbon Steel
- Handle Design Triangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # SNG6
- Zoro # G607168964
- UPC # 781002420927
- Country of Origin China
- Category Hand Saws
Dimensions
Length | 12" |
Blade Length | 6" |
Details
Hand Saw Application | Cuts Drywall, Plywood & Plastic |
Blade Material | High Carbon Steel |
Handle Design | Triangular |
Type | Snaggletooth Utility Saw |
Handle Material | Polypropylene |
Features | Sheath Included |
Teeth Per Inch | 7 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Radius Cable Roller, 12in-18in Wide Tray (2018R)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 1.00-1.24 In. (033-03-013)
- DYNAMIC Tools 9 Piece Assorted Screwdriver Set, Comfort Grip Handles (D062500)
- WRIGHT TOOL Open End Wrench 6 Piece Set - Full Polis (736)
- L.H. DOTTIE L.H. Dottie 6'' Utility Drywall Saw (UT6)
- FISKARS Hand Saw, 20 in Blade L, PVC/Wood (730710-1001)
- GREAT NECK 24-In. Bow Saw (BB24)
- BAHCO Bahco Bow Saw, Ergo, 30" (10-30-51)
- BAHCO Bahco Bowsaw Blade, 21", Dry Ergo (51-21)
- DEWALT Hand Saw, 20-1/2" L, 1/32" Blade Width (DWHT20544L)
- BETA Hacksaw Frame (017260001)
- L.H. Dottie Hand Saws