Shop All Carbon Steel Angles
L.H. Dottie
L.H. Dottie 6 Hole Universal 90 Degree Angle Fitting, 15PK
Mfr # SAFU690
Zoro # G807166609
Free Shipping & Returns
$338.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Angle Universal 90 Degrees
- Material Carbon Steel
- Length 4-1/8"
- Finish Electrogalvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # SAFU690
- Zoro # G807166609
- UPC # 781002817536
- Country of Origin China
- Category Carbon Steel Angles
Dimensions
Length | 4-1/8" |
Details
Item | Angle Fitting |
Angle | Universal 90 Degrees |
Material | Carbon Steel |
Finish | Electrogalvanized |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, EPDM, 5/8 In Dia, 10 Ft (ZUSA-RC-687)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.625 in Overall Width, Style: Trim with a Side Bulb (6100B3X5/32C-25)
- ZORO SELECT Low Carbon Flat Stock, 1/2In Wx24In L (LC14124)
- ZORO SELECT White Acrylic/PVC Sheet Stock 48" L x 48" W x 0.188" Thick (539339-4)
- L.H. DOTTIE L.H. Dottie 4 Hole Bent 45 Degree Open Angle Fitting, 15PK (SAF445)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 4 in W (ha.25x4-72)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 1/2 in W (ha.125x.5-72)
- ONLINEMETALS 1.5" x 1.5" x 0.25" Carbon Steel Angle A36 Hot Rolled (9913)
- ZORO SELECT Carbon Steel Angle, 36 in L, 6 in W (ha.375x6-36)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 2 in W (ha.375x2-72)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 3 in W (ha.312x3-72)
- L.H. Dottie Carbon Steel Angles