Shop All Bolt & Screw Extractors
L.H. Dottie
L.H. Dottie #6 - #10 ProExtract-It Bit
Mfr # GB610R
Zoro # G107168174
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw & Bolt Extractor
- Overall Length (In.) 2"
- Application Removes Screws #6 to #10 with Damaged Heads & Broken Bolts 1/4" (6mm)
- Features Self Centering Tip Eliminates Walking, All-in-One Design
- Finish Blue Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # GB610R
- Zoro # G107168174
- UPC # 781002819691
- Country of Origin Taiwan, Province of China
- Category Bolt & Screw Extractors
Dimensions
Overall Length (In.) | 2" |
Screw Size | #6 - #10 |
Shank Size | 1/4" |
Details
Type | Screw & Bolt Extractor |
Application | Removes Screws #6 to #10 with Damaged Heads & Broken Bolts 1/4" (6mm) |
Features | Self Centering Tip Eliminates Walking, All-in-One Design |
Finish | Blue Zinc |
Material | M2 High Speed Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 5/32 in Tip, 1 3/4 in L (54TL57)
- SIMONDS Three Square File, Bastard/Dbl., 8inL (73518000)
- DIABLO Steel Demon Carbide Recip Blades M, PK10, 10 PK (DS0910CF10)
- DAVIES Fluted Knob, 10-24 Thread Size, 0.68"L, Blind Tap, Nylon 6/6 (2855-A)
- L.H. DOTTIE L.H. Dottie 4-Pc ProExtract-It Bit Kit (GBKP)
- L.H. DOTTIE L.H. Dottie #0 - #3 ProExtract-It Bit (GB03R)
- WESTWARD Screw Extractor Spiral Flute Size #5 (2RUP3)
- TOOLSOL Last Chance Extractor Bits (10pcs Set) For Damaged Fasteners SAE (1010831)
- BETA Roller Stud Extractor, 14mm (014330014)
- FACOM Stud Extractor, Cam/Roller, 8mm, 1/2 in Dr (FA-287B.8)
- IRWIN Hanson Deep Well Bolt Extractor Set (HA99255)
- L.H. Dottie Bolt & Screw Extractors